- 2 1/2 in Gauge Size
- 0 to 60 psi Pressure Range
- SAE Connection Type
- Die Cast Brass (Natural Brass Finish) with Safety Relief Plug Material
features
- High quality, heavy-duty liquid filled gauge
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Die cast Brass case with natural Brass finish
- Copper alloy or 316 Stainless Steel and Brass wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Material | Die Cast Brass (Natural Brass Finish) with Safety Relief Plug |
| Media Temperature [Min] | -4 °F |
| Warranty | 3 Years |
| Gauge Size | 2 1/2 in |
| Type | Liquid Filled Pressure Gauge |
| Accuracy | 1.6 % |
| Lens/Display Material | Acrylic with O-Ring Seal |
| Connection Location | Bottom |
| Ambient Temperature Range [Max] | 160 °F |
| Ambient Temperature Range [Min] | 0 °F |
| Optional Temperature Range [Min] | -40 °F |
| Media Temperature [Max] | 140 °F |
| Display Size | Aluminum, white background with black scale. UV resistant. |
| Optional Temperature Range [Max] | 212 °F |
| Pressure Range | 0 to 60 psi |
| Pointer | Balanced Aluminum, Black Finish |
| Connection Type | SAE |
| Case Type | Brass, Bottom Connection |
| Fill Liquid | Glycerin |
| Connection Size | 7/16-20 |
| Cover Ring Material | Polished Brass |
| Weight | 0.0 LB |

