- 2 1/2 in Gauge Size
- 0 to 6000 psi Pressure Range
- NPT Connection Type
- Polished 304 Stainless Steel with Safety Relief Plug Material
features
- Corrosion-resistant fillable dry or liquid-filled gauge
- Vacuum and compound ranges through 0 psi to 20,000 psi
- 316 Stainless Steel wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Ambient Temperature Range [Max] | 140 °F |
| Display Size | Aluminum, White Background with Black Scale. UV Resistant. |
| Cover Ring Material | Polished 304 Stainless Steel |
| Pointer | Balanced Aluminum, Black Finish |
| Connection Type | NPT |
| Case Type | All Stainless Steel, Dry/Fillable, Bottom connection |
| Ambient Temperature Range [Min] | -40 °F |
| Accuracy | 1.6 % |
| Gauge Size | 2 1/2 in |
| Lens/Display Material | Trogamide |
| Type | Dry and Liquid Filled Pressure Gauge |
| Media Temperature [Max] | 392 °F |
| Material | Polished 304 Stainless Steel with Safety Relief Plug |
| Connection Location | Bottom |
| Warranty | 1 Year |
| Media Temperature [Min] | -40 °F |
| Measuring Element | Coiled Safety Tube |
| Connection Size | 1/4 in |
| Connection Material | Stainless Steel |
| Pressure Range | 0 to 6000 psi |
| Weight | 0.0 LB |

