- 2 1/2 in Gauge Size
- 0 to 60 psi Pressure Range
- NPT Connection Type
- Polished 304 Stainless Steel with Safety Relief Plug Material
features
- Corrosion-resistant fillable dry or liquid-filled gauge
- Vacuum and compound ranges through 0 psi to 20,000 psi
- 316 Stainless Steel wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Connection Type | NPT |
| Connection Location | Back |
| Media Temperature [Max] | 392 °F |
| Gauge Size | 2 1/2 in |
| Cover Ring Material | Polished 304 Stainless Steel |
| Material | Polished 304 Stainless Steel with Safety Relief Plug |
| Warranty | 1 Year |
| Lens/Display Material | Trogamide |
| Measuring Element | 316 Stainless Steel C-Type Bourdon Tube |
| Ambient Temperature Range [Max] | 140 °F |
| Display Size | Aluminum, White Background with Black Scale. UV Resistant. |
| Ambient Temperature Range [Min] | -40 °F |
| Accuracy | 1.6 % |
| Pressure Range | 0 to 60 psi |
| Case Type | All Stainless Steel, Dry/Fillable, Back Connection |
| Pointer | Balanced Aluminum, Black Finish |
| Connection Material | Stainless Steel |
| Type | Dry and Liquid Filled Pressure Gauge |
| Media Temperature [Min] | -40 °F |
| Connection Size | 1/4 in |
| Weight | 0.0 LB |

