- 2 1/2 in Gauge Size
- 0 to 200 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- High quality liquid filled gauge
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Impact resistant ABS and Stainless Steel case
- Copper alloy and Brass wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Pressure Range | 0 to 200 psi |
| Connection Size | 1/4 in or 7/16-20 |
| Media Temperature [Min] | -4 °F (Glycerin Fill), -40 °F (Special Fill) |
| Pointer | Molded Plastic |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Measuring Element | Copper Alloy C-Type Bourdon Tube |
| Connection Location | Bottom |
| Ambient Temperature Range [Min] | -40 °F |
| Warranty | 3 Years |
| Display Size | Molded Plastic, White Background with Black Primary Scale & Red Secondary Scale. UV Resistant. |
| Type | Liquid Filled Pressure Gauge |
| Accuracy | 1.6 % |
| Media Temperature [Max] | 140 °F (Glycerin Fill), 140 °F (Special Fill) |
| Gauge Size | 2 1/2 in |
| Ambient Temperature Range [Max] | 140 °F |
| Lens/Display Material | Acrylic, Ultrasonically Welded to the Case |
| Case Type | ABS Case, Liquid Filled, Bottom Connection |
| Connection Type | NPT |
| Weight | 0.0 LB |

