- 4 in Gauge Size
- 0 to 100 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Connection Material | Brass |
| Lens/Display Material | Acrylic |
| Connection Type | NPT |
| Type | Dry Pressure Gauge |
| Connection Size | 1/4 in, SAE J1926-3:7/16-20 |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Case Type | Steel Case |
| Pressure Range | 0 to 100 psi |
| Gauge Size | 4 in |
| Connection Location | Bottom |
| Ambient Temperature Range [Max] | 140 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Accuracy | 1.6 % |
| Ambient Temperature Range [Min] | -40 °F |
| Warranty | 1 Year |
| Media Temperature [Min] | -4 °F |
| Media Temperature [Max] | 140 °F |
| Pointer | Molded Plastic |
| Weight | 0.0 LB |

