- 4 in Gauge Size
- -30 in Hg to 0 to 30 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Type | Dry Pressure Gauge |
| Pressure Range | -30 in Hg to 0 to 30 psi |
| Gauge Size | 4 in |
| Media Temperature [Min] | -4 °F |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Connection Size | 1/4 in, SAE J1926-3:7/16-20 |
| Ambient Temperature Range [Min] | -40 °F |
| Case Type | Steel Case |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Connection Location | Bottom |
| Ambient Temperature Range [Max] | 140 °F |
| Pointer | Molded Plastic |
| Connection Type | NPT |
| Accuracy | 1.6 % |
| Measuring Element | Copper Alloy Bourdon Tube |
| Media Temperature [Max] | 140 °F |
| Warranty | 1 Year |
| Connection Material | Brass |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

