- 4 in Gauge Size
- 0 to 400 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Size | 1/4 in, SAE J1926-3:7/16-20 |
| Case Type | Steel Case |
| Connection Material | Brass |
| Lens/Display Material | Acrylic |
| Warranty | 1 Year |
| Pressure Range | 0 to 400 psi |
| Media Temperature [Max] | 140 °F |
| Connection Location | Bottom |
| Pointer | Molded Plastic |
| Accuracy | 1.6 % |
| Type | Dry Pressure Gauge |
| Measuring Element | Copper Alloy Bourdon Tube |
| Ambient Temperature Range [Max] | 140 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Media Temperature [Min] | -4 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Connection Type | NPT |
| Gauge Size | 4 in |
| Weight | 0.0 LB |

