- 4 in Gauge Size
- 0 to 60 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Media Temperature [Max] | 140 °F |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Case Type | Steel Case |
| Pointer | Molded Plastic |
| Connection Location | Bottom |
| Media Temperature [Min] | -4 °F |
| Gauge Size | 4 in |
| Accuracy | 1.6 % |
| Ambient Temperature Range [Min] | -40 °F |
| Type | Dry Pressure Gauge |
| Pressure Range | 0 to 60 psi |
| Warranty | 1 Year |
| Connection Size | 1/4 in, SAE J1926-3:7/16-20 |
| Connection Material | Brass |
| Ambient Temperature Range [Max] | 140 °F |
| Lens/Display Material | Acrylic |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Type | NPT |
| Weight | 0.0 LB |

