- 4 in Gauge Size
- 0 to 600 psi Pressure Range
- NPT Connection Type
- Acrylonitrile Butadiene Styrene (ABS) Material
features
- Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more.
Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available.
Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges.
| Connection Material | Brass |
| Media Temperature [Max] | 140 °F |
| Pressure Range | 0 to 600 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Ambient Temperature Range [Max] | 140 °F |
| Type | Dry Pressure Gauge |
| Accuracy | 1.6 % |
| Media Temperature [Min] | -4 °F |
| Measuring Element | Copper Alloy Bourdon Tube |
| Connection Location | Bottom |
| Connection Type | NPT |
| Gauge Size | 4 in |
| Material | Acrylonitrile Butadiene Styrene (ABS) |
| Lens/Display Material | Acrylic |
| Connection Size | 1/4 in, SAE J1926-3:7/16-20 |
| Pointer | Molded Plastic |
| Warranty | 1 Year |
| Case Type | Steel Case |
| Display Size | White Background with Black Primary Scale and Red Secondary Scale. UV Resistant. |
| Weight | 0.0 LB |

