- 4 in Gauge Size
- 0 to 160 in H Pressure Range
- NPT Connection Type
- 304 Stainless Steel Material
features
- Sensitive capsule-type non-fillable dry gauge
- Black painted Steel, Stainless Steel and impact-resistant ABS case
- Copper alloy and Brass wetted parts
| Material | 304 Stainless Steel |
| Case Type | 304 Stainless Steel, Bottom Connection |
| Connection Type | NPT |
| Lens/Display Material | Instrument Glass |
| Connection Material | Brass |
| Media Temperature [Max] | 176 °F |
| Accuracy | 1.6 % |
| Ambient Temperature Range [Max] | 140 °F |
| Type | Dry Pressure Gauge |
| Ambient Temperature Range [Min] | -4 °F |
| Style | Low Pressure Diaphragm |
| Media Temperature [Min] | -4 °F |
| Bezel Material | 304 Stainless Steel |
| Connection Location | Bottom |
| Pointer | Black Finished Aluminum |
| Pressure Range | 0 to 160 in H |
| Gauge Size | 4 in |
| Display Size | Aluminum, white background with black scale. UV resistant. |
| Connection Size | 1/4 in |
| Warranty | 1 Year |
| Weight | 0.0 LB |

