- 4 in Gauge Size
- 0 to 15 psi Pressure Range
- NPT Connection Type
- Polished 304 Stainless Steel with Safety Relief Plug Material
features
- Corrosion-resistant fillable dry or liquid-filled gauge
- Vacuum and compound ranges through 0 psi to 20,000 psi
- 316 Stainless Steel wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
| Connection Size | 1/4 in |
| Media Temperature [Min] | -40 °F (Glycerin Fill), -40 °F (Special Fill) |
| Pointer | Balanced Aluminum, Black Finish |
| Display Size | Aluminum, White Background with Black Scale. UV Resistant. |
| Measuring Element | 316 Stainless Steel C-Type Bourdon Tube |
| Cover Ring Material | Polished 304 Stainless Steel |
| Case Type | Stainless Steel Case, Liquid Filled, Bottom Connection |
| Connection Type | NPT |
| Fill Liquid | Glycerin |
| Connection Location | Bottom |
| Ambient Temperature Range [Min] | -40 °F |
| Material | Polished 304 Stainless Steel with Safety Relief Plug |
| Connection Material | 316 Stainless Steel |
| Ambient Temperature Range [Max] | 140 °F |
| Pressure Range | 0 to 15 psi |
| Type | Dry and Liquid Filled Pressure Gauge |
| Gauge Size | 4 in |
| Accuracy | 1.0 % |
| Warranty | 3 Years |
| Media Temperature [Max] | 212 °F (Glycerin Fill), 212 °F (Special Fill) |
| Lens/Display Material | Instrument Glass |
| Weight | 0.0 LB |

