- 4 1/2 in Gauge Size
- 0 - 25 psid Pressure Range
- 316L Stainless Steel Sensor Housing Material
features
- Simple, rugged, compact differential pressure gauge
- Ranges from 0 inH2O to 20 inH2O through 0 psid to 100 psid
- Engineered plastic gauge case
- Black anodized Aluminum housing, 316 Stainless Steel optional
| DC Voltage | 125 VDC |
| Material | Engineered Plastic |
| Power Rating | 3 W |
| Operating Temperature [Min] | -40 ⁰F |
| Ambient Temperature Range [Min] | -40 ⁰F |
| Pressure Range | 0 - 25 psid |
| Lens/Display Material | Shatter-Resistant Acrylic |
| AC Voltage | 125 V |
| Ambient Temperature Range [Max] | 200 ⁰F |
| Bezel Material | Engineered Plastic |
| Inch/Metric | Inch |
| Connection Type | FNPT |
| O-Ring and Diaphragm Materials | Nitrile Rubber |
| Connection Location | Back |
| Current Rating | 0.25 A |
| Operating Temperature [Max] | 200 ⁰F |
| Sensor Housing Materials | 316L Stainless Steel |
| Gauge Size | 4 1/2 in |
| Movement | Magnetic |
| Switch Rating | Single Pole Double Throw |
| Weight | 0.0 LB |

