- 4.5 in Gauge Size
- 0 to 15 psi Pressure Range
- NPT Connection Type
- Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back Material
features
- Turret style dry (field fillable) and liquid filled process gauges
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Black Polypropylene safety case with solid front and blow out back
- 316 Stainless Steel or Brass wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Measuring Element | 316 Stainless Steel C-Type Bourdon Tube |
| Ambient Temperature Range [Max] | 150 °F |
| Type | Dry and Liquid Filled Pressure Gauge |
| Case Type | Stainless Steel, Dry, Bottom Connection |
| Connection Location | Bottom |
| Ambient Temperature Range [Min] | -40 °F |
| Display Size | Aluminum, white background with black scale. UV resistant. |
| Media Temperature [Min] | -40 °F |
| Bayonet Ring Material | Threaded Black PBT |
| Connection Type | NPT |
| Pointer | Balanced Micro-Adjustable Aluminum, Black Finish |
| Material | Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back |
| Intermittent Temperature | 500 °F |
| Connection Size | 1/4 in, 1/2 in |
| Connection Material | 316 Stainless Steel |
| Accuracy | 0.5 % |
| Warranty | 1 Year |
| Media Temperature [Max] | 212 °F |
| Gauge Size | 4.5 in |
| Pressure Range | 0 to 15 psi |
| Lens/Display Material | Acrylic |
| Weight | 0.0 LB |

