- 4.5 in Gauge Size
- 0 to 6000 psi Pressure Range
- NPT Connection Type
- Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back Material
features
- Turret style dry (field fillable) and liquid filled process gauges
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Black Polypropylene safety case with solid front and blow out back
- 316 Stainless Steel or Brass wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Connection Type | NPT |
| Fill Liquid | Glycerin |
| Connection Location | Bottom |
| Display Size | Aluminum, white background with black scale. UV resistant. |
| Bayonet Ring Material | Threaded Black PBT |
| Accuracy | 0.5 % |
| Gauge Size | 4.5 in |
| Connection Material | 316 Stainless Steel |
| Media Temperature [Min] | -4 °F (Glycerin Fill), -40 °F (Special Fill) |
| Type | Dry and Liquid Filled Pressure Gauge |
| Ambient Temperature Range [Max] | 150 °F |
| Intermittent Temperature | 250 °F |
| Material | Turret Style Black Polypropylene Case Solid Front, Safety Case with Blow-Out Back |
| Lens/Display Material | Acrylic |
| Measuring Element | 316 Stainless Steel Coiled Safety Bourdon Tube |
| Case Type | Stainless Steel, Liquid Filled, Bottom Connect |
| Pressure Range | 0 to 6000 psi |
| Connection Size | 1/4 in, 1/2 in |
| Ambient Temperature Range [Min] | -40 °F |
| Warranty | 3 Years |
| Pointer | Balanced Micro-Adjustable Aluminum, Black Finish |
| Media Temperature [Max] | 212 °F (Glycerin Fill), 212 °F (Special Fill) |
| Weight | 0.0 LB |

