Skip to content Skip to navigation menu
300 Series 5 in Dual Scale Bimetal Thermometer

50-310-090-0/250-F/C

300 Series 5 in Dual Scale Bimetal Thermometer
Item #115332683
  • 5 in Dial Size
  • 9 in Stem Length
300 Series 5 in Dual Scale Bimetal Thermometer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Dial Size
  • 9 in Stem Length

features

  • Highest quality thermometers available on the market
  • Easy to calibrate with 1/16" Allen key
  • Corrosion-resistant 304 Stainless Steel case and bezel provide a hermetic seal to prevent lens fogging and moisture damage
  • Sanitary Tri-Clamp® options available
  • Single ºF, single ºC, and dual scale options available
  • Minimum or maximum indicating pointers are available in 3" and 5" sizes
Type Bimetal Thermometer
Dial Size 5 in
Material 304 Stainless Steel
Accuracy 1%
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison