Skip to content Skip to navigation menu
0 to 100 psi 6 in Pressure Gauge

60-500-100-PSI

0 to 100 psi 6 in Pressure Gauge
Item #115237716
  • 6 in Gauge Size
  • 0 to 100 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel Material
0 to 100 psi 6 in Pressure Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Gauge Size
  • 0 to 100 psi Pressure Range
  • NPT Connection Type
  • 304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel Material

features

  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
  • Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges
Accuracy 1.0 %
Ambient Temperature Range [Max] 140 °F
Fill Liquid Glycerin
Pressure Range 0 to 100 psi
Type Dry and Liquid Filled Pressure Gauge
Warranty 3 Years
Media Temperature [Min] -40 °F (Glycerin Fill), -40 °F (Special Fill)
Measuring Element 316 Stainless Steel C-Type Bourdon Tube
Case Type Stainless Steel Case, Liquid Filled, Bottom Connection
Ambient Temperature Range [Min] -40 °F
Material 304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
Gauge Size 6 in
Lens/Display Material Laminated Safety Glass
Connection Size 1/2 in
Connection Type NPT
Media Temperature [Max] 212 °F (Glycerin Fill), 212 °F (Special Fill)
Connection Location Bottom
Cover Ring Material Polished 304 Stainless Steel
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison