- 6 in Gauge Size
- 0 to 10000 psi Pressure Range
- NPT Connection Type
- 304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel Material
features
- Corrosion-resistant fillable dry or liquid-filled gauge
- Vacuum and compound ranges through 0 psi to 20,000 psi
- 316 Stainless Steel wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
| Connection Type | NPT |
| Cover Ring Material | Polished 304 Stainless Steel |
| Gauge Size | 6 in |
| Measuring Element | Coiled Safety Tube |
| Lens/Display Material | Laminated Safety Glass |
| Pressure Range | 0 to 10000 psi |
| Accuracy | 1.0 % |
| Material | 304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel |
| Case Type | Stainless Steel Case, Liquid Filled, Back Connection |
| Type | Dry and Liquid Filled Pressure Gauge |
| Ambient Temperature Range [Min] | -40 °F |
| Media Temperature [Max] | 212 °F (Glycerin Fill), 212 °F (Special Fill) |
| Fill Liquid | Glycerin |
| Connection Location | Back |
| Connection Size | 1/2 in |
| Warranty | 3 Years |
| Ambient Temperature Range [Max] | 140 °F |
| Media Temperature [Min] | -40 °F (Glycerin Fill), -40 °F (Special Fill) |
| Weight | 0.0 LB |

