- 6 in Gauge Size
- 0 to 5000 psig Pressure Range
- NPT Connection Type
- 304 Stainless Steel Material
features
- Highly accurate dry gauge
- Vacuum and compound ranges through 0 psi to 6,000 psi
- Beryllium Copper, 316 Stainless Steel, and Brass wetted parts
- Cleaning for Oxygen Service (O2) is available only for dry or HL (Halocarbon) filled gauges
| Measuring Element | Beryllium copper Bourdon tube to 1,000 psi, 316 SS Bourdon tube 1,500 psi to 6,000 psi |
| Warranty | 1 Year |
| Gauge Size | 6 in |
| Lens/Display Material | Instrument Glass |
| Material | 304 Stainless Steel |
| Graduation Primary Scale Pressure | 20 psi |
| Cover Ring Material | 304 Stainless Steel |
| Connection Location | Bottom |
| Pressure Range | 0 to 5000 psig |
| Case Type | Stainless Steel Case, Bottom Connection |
| Ambient Temperature Range [Min] | -40 °F |
| Media Temperature [Max] | 180 °F |
| Connection Material | Brass |
| Pointer | Adjustable Knife-Edge Pointer |
| Accuracy | 0.25 % |
| Display Size | Aluminum, White Mirrored Background With Black Scale. |
| Connection Type | NPT |
| Ambient Temperature Range [Max] | 140 °F |
| Media Temperature [Min] | -40 °F |
| Connection Size | 1/4 in |
| Type | Precision Test Pressure Gauge |
| Weight | 0.0 LB |

