NOSHOK Inc
621-15-1-3-8-37
621/622 Series 1 VDC - 5 VDC Explosion-Proof Pressure Transmitter
Item #115237296
- 316 Stainless Steel Housing Material
- 1 VDC - 5 VDC Output Signal
- <=1 ms Response Time
features
- Current and voltage outputs available
- 316 stainless Steel and Elgiloy wetted parts
- Factory Mutual and Canadian Standards Association approved
- CE compliant to suppress RFI, EMI and ESD
- NACE MR0175/ISO 15156 compliant
- NSI/ISA-12.27.01 approved single seal
| Connection Size | 1/2 in |
| Overvoltage Protection | Yes |
| Reverse Polarity Protection | Yes |
| Electrical Connections | 1/2 in NPT Male Conduit with 6 ft Flying Leads with Epoxy Seal |
| Output Signal | 1 VDC - 5 VDC |
| Connection Type | MNPT |
| Short Circuit Protection | Yes |
| Current | 0.02 A |
| Pressure Range | 0 - 15 psig |
| Housing Material | 316 Stainless Steel |
| Compensated Temperature Range [Min] | 32 ⁰F |
| Operating Temperature [Min] | 221 ⁰F |
| IP Rating | IP67 |
| Operating Temperature [Max] | 105 ⁰F |
| Stability | ±0.2% Full Scale for 1 Year, Non-Accumulating |
| Standard | CE, EMC, EN, 61326:2014/A1:1998, RFI, EMI and ESD Protection |
| Response Time | <=1 ms |
| Compensated Temperature Range [Max] | 176 ⁰F |
| Weight | 0.0 LB |
