Skip to content Skip to navigation menu
621/622 Series 1 VDC - 5 VDC Explosion-Proof Pressure Transmitter

621-30/30-1-3-8-6

621/622 Series 1 VDC - 5 VDC Explosion-Proof Pressure Transmitter
Item #118005147
  • Pressure Transducer, -30 inHg to 30 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached
621/622 Series 1 VDC - 5 VDC Explosion-Proof Pressure Transmitter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Transducer, -30 inHg to 30 psig, 0.25% Accuracy (BFSL), 1 Vdc to 5 Vdc Output, 1/2 NPT Male, 1/2 NPT Conduit w/ 6 ft Cable Attached

applications

  • Chemical processing
  • Gas pressure measurement
  • Oil field & offshore
  • Mining
  • Well head measurement

features

  • Current and voltage outputs available
  • 316 stainless Steel and Elgiloy wetted parts
  • Factory Mutual and Canadian Standards Association approved
  • CE compliant to suppress RFI, EMI and ESD
  • NACE MR0175/ISO 15156 compliant
  • NSI/ISA-12.27.01 approved single seal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison