NOSHOK Inc
621-30/60-1-1-11-6
621/622 Series 4 mA to 20 mA, 2-Wire Explosion-Proof Pressure Transmitter
Item #115237377
- 316 Stainless Steel Housing Material
- 4 mA to 20 mA, 2-Wire Output Signal
- <=1 ms Response Time
features
- Current and voltage outputs available
- 316 stainless Steel and Elgiloy wetted parts
- Factory Mutual and Canadian Standards Association approved
- CE compliant to suppress RFI, EMI and ESD
- NACE MR0175/ISO 15156 compliant
- NSI/ISA-12.27.01 approved single seal
| Compensated Temperature Range [Max] | 176 ⁰F |
| IP Rating | IP67 |
| Short Circuit Protection | Yes |
| Connection Size | G1/2B |
| Output Signal | 4 mA to 20 mA, 2-Wire |
| Operating Temperature [Min] | 221 ⁰F |
| Electrical Connections | 1/2 in NPT Male Conduit with 6 ft Integral Cable |
| Pressure Range | -30 in Hg - 60 psig |
| Overvoltage Protection | Yes |
| Current | 0.02 A |
| Operating Temperature [Max] | 105 ⁰F |
| Housing Material | 316 Stainless Steel |
| Reverse Polarity Protection | Yes |
| Standard | CE, EMC, EN, 61326:2014/A1:1998, RFI, EMI and ESD Protection |
| Compensated Temperature Range [Min] | 32 ⁰F |
| Response Time | <=1 ms |
| Stability | ±0.2% Full Scale for 1 Year, Non-Accumulating |
| Weight | 0.0 LB |
