NOSHOK Inc
625-30/200-1-1-8-8
625/626 Series 4 mA to 20 mA, 2-Wire Intrinsically Safe Pressure Transmitter
Item #115237371
- 316 Stainless Steel Housing Material
- 4 mA to 20 mA, 2-Wire Output Signal
- <=1 ms Response Time
applications
- Chemical processing
- Gas pressure measurement
- Oil field & offshore
- Mining
- Vapory recovery systems
- Well head measurement
features
- Low pressure ranges for vapor recovery applications, vacuum and compound ranges through 0 psig to 15,000 psig
- absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia
- Current output
- 316 and 14-4PH Stainless Steel wetted parts
| Compensated Temperature Range [Min] | 32 ⁰F |
| Burst Pressure | 4 Times Full Scale |
| Compensated Temperature Range [Max] | 176 ⁰F |
| IP Rating | IP65 |
| Overvoltage Protection | Yes |
| Connection Type | MNPT |
| Stability | ± 0.2% Full Scale for 1 Year, Non-Accumulating |
| Adjustment | ± 10% full scale for zero and span |
| Reverse Polarity Protection | Yes |
| Ambient Temperature Range [Max] | 176 ⁰F |
| Response Time | <=1 ms |
| Pressure Range | -30 in Hg - 200 psig |
| Inch/Metric | Inch |
| Housing Material | 316 Stainless Steel |
| Output Signal | 4 mA to 20 mA, 2-Wire |
| Media Temperature [Max] | 185 ⁰F |
| Operating Temperature [Max] | 221 ⁰F |
| Short Circuit Protection | Yes |
| Operating Temperature [Min] | -22 ⁰F |
| Ambient Temperature Range [Min] | -4 ⁰F |
| Standard | CE, EMC, EN, 61326:2014/A1:1998, RFI, EMI and ESD Protection |
| Media Temperature [Min] | -4 ⁰F |
| Connection Size | 1/2 in |
| Proof Pressure | 3.5 Times Full Scale |
| Weight | 0.0 LB |
