- Pressure Gauge
- Digital Gauge Type
- Lower Mount
- Thermoplastic Case
- 0 psig to 4,000 psig
description
- Rugged, electronic gauge
- Gauge, compound, absolute and vacuum ranges from 5 psig to 15,000 psig
- 4 1/2-Digit display with 0% to 100% bar graph
- 316L Stainless Steel wetted parts
applications
- Hydraulics & pneumatics
- Leak detection
- Water management
- Hydrostatic pressure testing
- Burst testing
- Setting pressure switch set points
| Accuracy | ±0.25% of Full Scale |
| Gauge Type | Digital |
| Mounting Style | Lower Mount |
| Temperature Range [Min] | 14 °F |
| Case Material | Thermoplastic |
| Operating Pressure Range | 0 to 4000 psi |
| Temperature Range [Max] | 122 °F |
| Connection Size | 1/4 in NPT Male |
| Gauge Pressure Range | 0 psig to 4,000 psig |
| Connection Type | National Pipe Thread Male (MNPT) |
| Gauge Function | Pressure Gauge |
| Weight | 0.0 KG |

