NOSHOK Inc
PT20-100PSIA-1-5-2-25
PT20 Series General Purpose Fixed Range Pressure Transmitter
Item #121508990
- Pressure Range: 0 psia to 100 psia
- Output Signal: 0 to 10 Vdc, 3 Wire
- Process Connection: 1/4 NPT Male
- Electrical Connection: M12 x 1 4 Pin
description
- Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
- Current and voltage outputs available
- 316 and 13-8PH Stainless Steel wetted parts RoHS compliant
- CE compliant to suppress RFI, EMI and ESD
- cULus compliant
applications
- HVAC
- Hydraulics & pneumatics
- General Industrial
- Automation
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.5% of Span |
| Connection Type | 1/4 NPT Male |
| Operating Pressure Range | 0 psia to 100 psia |
| Output | 0 to 10 Vdc, 3 Wire |
| Electrical Connections | M12 x 1 4 Pin |
| Weight | 0.0 LB |
