NOSHOK Inc
PT20-500PSIG-1-2-83-8
PT20 Series General Purpose Fixed Range Pressure Transmitter
Item #121578058
- Pressure Range: 0 psig to 500 psig
- Output Signal: 0 to 5 Vdc, 3 Wire
- Process Connection: G 1/2 B EN 837
- Electrical Connection: DIN form A
description
- Gauge, compound, absolute and vacuum ranges from 1 psig to 15,000 psig
- Current and voltage outputs available
- 316 and 13-8PH Stainless Steel wetted parts RoHS compliant
- CE compliant to suppress RFI, EMI and ESD
- cULus compliant
applications
- HVAC
- Hydraulics & pneumatics
- General industrial
- Automation
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.5% of Span |
| Electrical Connections | DIN form A |
| Operating Pressure Range | 0 psig to 500 psig |
| Output | 0 to 5 Vdc, 3 Wire |
| Connection Type | G 1/2 B EN 837 |
| Weight | 0.0 KG |
