NOSHOK Inc
PT30-1000PSIG-1-1-50-14
PT30 Series High Performance Fixed Range Pressure Transmitter
Item #121509272
- Pressure Range: 0 psig to 1,000 psig
- Output Signal: 4 to 20 mA, 2 Wire
- Process Connection: 7/16-20 Male SAE - 4 (J1926-2)
- Electrical Connection: DIN Form A with 1/2 NPT Female Conduit
description
- Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
- Compact size
- Current and voltage outputs available
- 316 Stainless Steel wetted parts
- RoHS compliant
- Built to CE standards to suppress RFI, EMI and ESD
- cULus pending
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General industrial
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.25% of Span |
| Connection Type | 7/16-20 Male SAE - 4 (J1926-2) |
| Electrical Connections | DIN Form A with 1/2 NPT Female Conduit |
| Operating Pressure Range | 0 psig to 1,000 psig |
| Output | 4 to 20 mA, 2 Wire |
| Weight | 0.0 LB |
