NOSHOK Inc
PT30-100PSIC-1-2-71-34
PT30 High Performance Fixed Range Pressure Transmitter
Item #121948314
- High Performance Fixed Range Pressure Transmitter
- -15 to 100 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0 Vdc to 5 Vdc
description
- PT30-100psic-1-2-71-34 High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- IP67
| Operating Pressure Range | -15 psig to 100 psig |
| Output | 0 Vdc to 5 Vdc, 3-wire |
| Electrical Connections | Packard 3-Pin |
| Connection Type | G1/2 Male ISO 1179-2 Front Flush |
| Accuracy | ±0.25% |
| Weight | 0.281 LB |
