NOSHOK Inc
PT30-150PSIA-1-5-71-14-CC
PT30 High Performance Fixed Range Pressure Transmitter
Item #121953395
- High Performance Fixed Range Pressure Transmitter
- 0 to 150 psi absolute
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0 Vdc to 10 Vdc
description
- PT30-150psia-1-5-71-14-CC High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Calibration Certificate
| Electrical Connections | DIN EN 175301-803 Form A w/ 1/2" NPT female conduit |
| Output | 0 Vdc to 10 Vdc, 3-wire |
| Operating Pressure Range | 0 psia to 150 psia |
| Connection Type | G1/2 Male ISO 1179-2 Front Flush |
| Accuracy | ±0.25% |
| Weight | 0.281 LB |
