NOSHOK Inc
PT30-150PSIG-1-1-71-46-CC
PT30 High Performance Fixed Range Pressure Transmitter
Item #121940593
- High Performance Fixed Range Pressure Transmitter
- 0 to 150 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 4 mA to 20 mA
description
- PT30-150psig-1-1-71-46-CC High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Calibration Certificate
| Electrical Connections | Deutsch Integral 3-Pin (DT04-3P) |
| Accuracy | ±0.25% |
| Operating Pressure Range | 0 psig to 150 psig |
| Connection Type | G 1/4 A Male ISO 1179-2 |
| Output | 4 mA to 20 mA, 2-wire |
| Weight | 0.281 LB |
