NOSHOK Inc
PT30-15PSIC-1-2-71-3-3F-CC
PT30 High Performance Fixed Range Pressure Transmitter
Item #121946205
- High Performance Fixed Range Pressure Transmitter
- -15 to 15 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0 Vdc to 5 Vdc
description
- PT30-15psic-1-2-71-3-3F-CC High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Intergrated 3 Fin
- Certificate of Calibration
| Accuracy | ±0.25% |
| Output | 0 Vdc to 5 Vdc, 3-wire |
| Operating Pressure Range | -15 psig to 15 psig |
| Electrical Connections | 6-pin Bayonet |
| Connection Type | G1/2 Male ISO 1179-2 Front Flush |
| Weight | 0.281 LB |
