NOSHOK Inc
PT30-15PSIC-1-31-71-18-CC
PT30 High Performance Fixed Range Pressure Transmitter
Item #121946681
- High Performance Fixed Range Pressure Transmitter
- -15 to 15 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0.5 Vdc to 4.5 Vdc
description
- PT30-15psic-1-31-71-18-CC High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Calibration Certificate
| Connection Type | G1/2 Male ISO 1179-2 Front Flush |
| Output | 0.5 Vdc to 4.5 Vdc, 3-wire (non-ratiometric) |
| Operating Pressure Range | -15 psig to 15 psig |
| Accuracy | ±0.25% |
| Electrical Connections | DIN EN 175301-803 Form A w/ 3 ft. cable |
| Weight | 0.281 LB |
