NOSHOK Inc
PT30-15PSIV-1-13-82-14
PT30 High Performance Fixed Range Pressure Transmitter
Item #121955632
- High Performance Fixed Range Pressure Transmitter
- -15 to 0 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0.5 Vdc to 4.5 Vdc
description
- PT30-15psiv-1-13-82-14 High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- IP65
| Output | 0.5 Vdc to 4.5 Vdc, 3-wire (ratiometric) |
| Operating Pressure Range | -15 psig to 0 psig |
| Electrical Connections | DIN EN 175301-803 Form A w/ 1/2" NPT female conduit |
| Connection Type | 1/2” NPT Male Front Flush |
| Accuracy | ±0.25% |
| Weight | 0.281 LB |
