NOSHOK Inc
PT30-15PSIV-1-3-82-36-3F
PT30 High Performance Fixed Range Pressure Transmitter
Item #121955434
- High Performance Fixed Range Pressure Transmitter
- -15 to 0 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 1 Vdc to 5 Vdc
description
- PT30-15psiv-1-3-82-36-3F High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Intergrated 3 Fin Cooling Element
| Connection Type | 1/2” NPT Male Front Flush |
| Output | 1 Vdc to 5 Vdc, 3-wire |
| Accuracy | ±0.25% |
| Operating Pressure Range | -15 psig to 0 psig |
| Electrical Connections | 3 ft. Integral cable |
| Weight | 0.281 LB |
