NOSHOK Inc
PT30-200PSIC-1-13-71-25-3F
PT30 High Performance Fixed Range Pressure Transmitter
Item #121949348
- High Performance Fixed Range Pressure Transmitter
- -15 to 200 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0.5 Vdc to 4.5 Vdc
description
- PT30-200psic-1-13-71-25-3F High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Intergrated 3 Fin Cooling Element
| Output | 0.5 Vdc to 4.5 Vdc, 3-wire (ratiometric) |
| Operating Pressure Range | -15 psig to 200 psig |
| Electrical Connections | M12 x 1 (4-pin) |
| Connection Type | G1/2 Male ISO 1179-2 Front Flush |
| Accuracy | ±0.25% |
| Weight | 0.281 LB |
