NOSHOK Inc
PT30-200PSIG-1-3-71-36-CC
PT30 High Performance Fixed Range Pressure Transmitter
Item #121941511
- High Performance Fixed Range Pressure Transmitter
- 0 to 200 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 1 Vdc to 5 Vdc
description
- PT30-200psig-1-3-71-36-CC High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- Calibration Certificate
| Operating Pressure Range | 0 psig to 200 psig |
| Connection Type | G1/2 Male ISO 1179-2 Front Flush |
| Electrical Connections | 3 ft. Integral cable |
| Output | 1 Vdc to 5 Vdc, 3-wire |
| Accuracy | ±0.25% |
| Weight | 0.281 LB |
