NOSHOK Inc
PT30-30PSIC-1-5-82-80
PT30 High Performance Fixed Range Pressure Transmitter
Item #121947230
- High Performance Fixed Range Pressure Transmitter
- -15 to 30 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0 Vdc to 10 Vdc
description
- PT30-30psic-1-5-82-80 High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- IP65
| Connection Type | 1/2” NPT Male Front Flush |
| Output | 0 Vdc to 10 Vdc, 3-wire |
| Operating Pressure Range | -15 psig to 30 psig |
| Electrical Connections | DIN EN 175301-803 Form A w/o mating connector |
| Accuracy | ±0.25% |
| Weight | 0.281 LB |
