NOSHOK Inc
PT30-500PSIG-1-5-82-17
PT30 High Performance Fixed Range Pressure Transmitter
Item #121943038
- High Performance Fixed Range Pressure Transmitter
- 0 to 500 psi gauge
- ±0.25% of span
- non-linearity best fit straight line per IEC 61298-2 at reference conditions
- 0 Vdc to 10 Vdc
description
- PT30-500psig-1-5-82-17 High Performance Pressure Transmitter
applications
- Hydraulics & pneumatics
- Automotive
- Pumps & compressors
- Refrigeration controls
- Mobile equipment
- General indutrial
features
- IP65
| Accuracy | ±0.25% |
| Connection Type | 1/2” NPT Male Front Flush |
| Electrical Connections | DIN EN 175301-803 Form C w/ 3 ft. cable |
| Operating Pressure Range | 0 psig to 500 psig |
| Output | 0 Vdc to 10 Vdc, 3-wire |
| Weight | 0.281 LB |
