NOSHOK Inc
PT40-100PSIA-1-1-2-3
PT40 Series High Accuracy Fixed Range Pressure Transmitter
Item #121514218
- Pressure Range: 0 psia to 100 psia
- Output Signal: 4 to 20 mA, 2 Wire
- Process Connection: 1/4 NPT Male
- Electrical Connection: Bayonet 6 Pin
description
- Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
- Premium accuracy
- Field adjustable offset and span
- Current and voltage outputs available
- 316 and 17-4PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
- RoHS compliant
applications
- Hydraulics & pneumatics
- Laboratory & test equipment
- Power Generation
- Automation
- Mobile equipment
- General Industrial
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.25% of Span |
| Electrical Connections | Bayonet 6 Pin |
| Connection Type | 1/4 NPT Male |
| Operating Pressure Range | 0 psia to 100 psia |
| Output | 4 to 20 mA, 2 Wire |
| Weight | 0.0 LB |
