NOSHOK Inc
PT40-3000PSIG-2-1-8-7
PT40 Series High Accuracy Fixed Range Pressure Transmitter
Item #121578957
- Pressure Range: 0 psig to 3,000 psig
- Output Signal: 4 to 20 mA, 2 Wire
- Process Connection: 1/2 NPT Male
- Electrical Connection: DIN Form C
description
- Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
- Premium accuracy
- Field adjustable offset and span
- Current and voltage outputs available
- 316 and 17-4PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
- RoHS compliant
applications
- Hydraulics & pneumatics
- Laboratory & test equipment
- Power generation
- Automation
- Mobile equipment
- General industrial
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.125% of Span |
| Connection Type | 1/2 NPT Male |
| Operating Pressure Range | 0 psig to 3,000 psig |
| Output | 4 to 20 mA, 2 Wire |
| Electrical Connections | DIN Form C |
| Weight | 0.0 KG |
