NOSHOK Inc
PT40-3000PSIG-2-5-45-16
PT40 Series High Accuracy Fixed Range Pressure Transmitter
Item #121578991
- Pressure Range: 0 psig to 3,000 psig
- Output Signal: 0 to 10 Vdc, 3 Wire
- Process Connection: 7/16-20 Male SAE J514 FIG 34B (Non-Adjustable)
- Electrical Connection: 1/2 NPT Conduit with 3 ft Cable
description
- Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
- Premium accuracy
- Field adjustable offset and span
- Current and voltage outputs available
- 316 and 17-4PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
- RoHS compliant
applications
- Hydraulics & pneumatics
- Laboratory & test equipment
- Power generation
- Automation
- Mobile equipment
- General industrial
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.125% of Span |
| Output | 0 to 10 Vdc, 3 Wire |
| Electrical Connections | 1/2 NPT Conduit with 3 ft Cable |
| Operating Pressure Range | 0 psig to 3,000 psig |
| Connection Type | 7/16-20 Male SAE J514 FIG 34B (Non-Adjustable) |
| Weight | 0.0 KG |
