Skip to content Skip to navigation menu
PT40 Series High Accuracy Fixed Range Pressure Transmitter

PT40-5PSIG-1-1-8-36

PT40 Series High Accuracy Fixed Range Pressure Transmitter
Item #121515883
  • Pressure Range: 0 psig to 5 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: 1/2 NPT Male
  • Electrical Connection: Integral Cable 3 ft
PT40 Series High Accuracy Fixed Range Pressure Transmitter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Range: 0 psig to 5 psig
  • Output Signal: 4 to 20 mA, 2 Wire
  • Process Connection: 1/2 NPT Male
  • Electrical Connection: Integral Cable 3 ft

description

  • Gauge, compound, absolute and vacuum ranges from 2 psig to 15,000 psig
  • Premium accuracy
  • Field adjustable offset and span
  • Current and voltage outputs available
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD
  • RoHS compliant

applications

  • Hydraulics & pneumatics
  • Laboratory & test equipment
  • Power Generation
  • Automation
  • Mobile equipment
  • General Industrial

features

  • Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
  • Provides significant performance improvements and options to meet current customer and market demands
  • Presents a comprehensive range of price and performance options
  • Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
Accuracy ±0.25% of Span
Electrical Connections Integral Cable 3 ft
Connection Type 1/2 NPT Male
Operating Pressure Range 0 psig to 5 psig
Output 4 to 20 mA, 2 Wire
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison