NOSHOK Inc
PT41-23000PSIG-2-1-6-18
PT41 Series High Pressure Fixed Range Pressure Transmitter
Item #121579448
- Pressure Range: 0 pisg to 23,000 psig
- Output Signal: 4 to 20 mA, 2 Wire
- Process Connection: 9/16-18 UNF 3B High Pressure
- Electrical Connection: DIN Form A with 3 ft Cable
description
- Gauge ranges from 23,000 psig to 145,000 psig
- Current and voltage outputs available
- Elgiloy and 13-8PH Stainless Steel wetted parts
- CE compliant to suppress RFI, EMI and ESD
- RoHS compliant
applications
- Laboratory & test equipment
- Power generation
- Hydrostatic testing
- High pressure cleaning
- Waterjet cutting
features
- Enhanced and expanded portfolio of fixed range general purpose pressure transmitters
- Provides significant performance improvements and options to meet current customer and market demands
- Presents a comprehensive range of price and performance options
- Replaces the NOSHOK 100, 200, 300 and 615 Series transmitters
| Accuracy | ±0.25% of Span |
| Connection Type | 9/16-18 UNF 3B High Pressure |
| Electrical Connections | DIN Form A with 3 ft Cable |
| Operating Pressure Range | 0 pisg to 23,000 psig |
| Output | 4 to 20 mA, 2 Wire |
| Weight | 0.0 KG |
