Skip to content Skip to navigation menu
PTI10 Intelligent Pressure Transmitter with IO-Link, 7/16-20 SAE J514 FIG 34B (Non-Adjustable)

PTI10-0.4BARG-1-56-45-25-CC

PTI10 Intelligent Pressure Transmitter with IO-Link, 7/16-20 SAE J514 FIG 34B (Non-Adjustable)
Item #122204616
  • NOSHOK PTI10-0.4barg-1-56-45-25-CC Intelligent Pressure Transmitter with IO-Link
PTI10 Intelligent Pressure Transmitter with IO-Link, 7/16-20 SAE J514 FIG 34B (Non-Adjustable)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NOSHOK PTI10-0.4barg-1-56-45-25-CC Intelligent Pressure Transmitter with IO-Link

description

  • Intelligent Pressure Transmitter IO Link, 0 to 0.4 bar gauge, ±1.0% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, one switching output (PNP), IO-Link 1.1, 7/16-20 male SAE J514 FIG 34B (non-adjustable), M12 x 1 4 pin with integral indication, Certified Calibration

applications

  • Hydraulics & Pneumatics
  • Automation Engineering
  • Pumps & Compressors
  • Water & Wastewater

features

  • IO-Link
  • Multicolor LED Status Display
  • IP65 & 67
Connection Type 7/16-20 SAE J514 FIG 34B (Non-Adjustable)
Accuracy 1.0% full scale
Output Signal IO-Link v 1.1 (1 configurable output, PNP)
Electrical Connections M12 x 1 (4-pin)
Operating Pressure Range 0 barg to 0.4 barg (0 psig to 5.8 psig)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison