Skip to content Skip to navigation menu
PTI10 Intelligent Pressure Transmitter with IO-Link, 1/4″ NPT Male

PTI10-1.6BARG-2-54-2-25M

PTI10 Intelligent Pressure Transmitter with IO-Link, 1/4″ NPT Male
Item #122205829
  • NOSHOK PTI10-1.6barg-2-54-2-25M Intelligent Pressure Transmitter with IO-Link
PTI10 Intelligent Pressure Transmitter with IO-Link, 1/4″ NPT Male
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NOSHOK PTI10-1.6barg-2-54-2-25M Intelligent Pressure Transmitter with IO-Link

description

  • Intelligent Pressure Transmitter IO Link, 0 to 1.6 bar gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, two switching output (PNP), IO-Link 1.1, 1/4 NPT male, metallic M12 x 1 4 pin

applications

  • Hydraulics & Pneumatics
  • Automation Engineering
  • Pumps & Compressors
  • Water & Wastewater

features

  • IO-Link
  • IP65 & 67
  • Heavy Duty
Accuracy 0.5% full scale
Connection Type 1/4″ NPT Male
Output Signal IO-Link v 1.1 (2 configurable outputs, PNP)
Electrical Connections M12 x 1 (4-pin), Heavy-Duty
Operating Pressure Range 0 barg to 1.6 barg (0 psig to 23.2 psig)
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison