NOSHOK PTI10-100barg-1-56-10-25M-CC Intelligent Pressure Transmitter with IO-Link
description
Intelligent Pressure Transmitter IO Link, 0 to 100 bar gauge, ±1.0% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, one switching output (PNP), IO-Link 1.1, G1/4 Male EN-837, metallic M12 x 1 4 pin, Certified Calibration
applications
Hydraulics & Pneumatics
Automation Engineering
Pumps & Compressors
Water & Wastewater
features
IO-Link
IP65 & 67
Heavy Duty
Connection Type
G 1/4 B Male EN837
Accuracy
1.0% full scale
Output Signal
IO-Link v 1.1 (1 configurable output, PNP)
Operating Pressure Range
0 barg to 100 barg (0 psig to 1450 psig)
Electrical Connections
M12 x 1 (4-pin), Heavy-Duty
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back