NOSHOK PTI10-10barg-1-54-83-25-CC Intelligent Pressure Transmitter with IO-Link
description
Intelligent Pressure Transmitter IO Link, 0 to 10 bar gauge, ±1.0% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, two switching output (PNP), IO-Link 1.1, G1/2 Male EN-837, M12 x 1 4 pin with integral indication, Certified Calibration
applications
Hydraulics & Pneumatics
Automation Engineering
Pumps & Compressors
Water & Wastewater
features
IO-Link
Multicolor LED Status Display
IP65 & 67
Connection Type
G 1/2 B male EN837
Output Signal
IO-Link v 1.1 (2 configurable outputs, PNP)
Accuracy
1.0% full scale
Electrical Connections
M12 x 1 (4-pin)
Operating Pressure Range
0 barg to 10 barg (0 psig to 145 psig)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back