NOSHOK PTI10-10barg-2-54-8-25M Intelligent Pressure Transmitter with IO-Link
description
Intelligent Pressure Transmitter IO Link, 0 to 10 bar gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, two switching output (PNP), IO-Link 1.1, 1/2 NPT male, metallic M12 x 1 4 pin
applications
Hydraulics & Pneumatics
Automation Engineering
Pumps & Compressors
Water & Wastewater
features
IO-Link
IP65 & 67
Heavy Duty
Connection Type
1/2″ NPT Male
Accuracy
0.5% full scale
Output Signal
IO-Link v 1.1 (2 configurable outputs, PNP)
Electrical Connections
M12 x 1 (4-pin), Heavy-Duty
Operating Pressure Range
0 barg to 10 barg (0 psig to 145 psig)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back