NOSHOK PTI10-16barg-2-56-10-25M-ST8-CC Intelligent Pressure Transmitter with IO-Link
description
Intelligent Pressure Transmitter IO Link, 0 to 16 bar gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, one switching output (PNP), IO-Link 1.1, G1/4 Male EN-837, metallic M12 x 1 4 pin, integral orifice, Certified Calibration
applications
Hydraulics & Pneumatics
Automation Engineering
Pumps & Compressors
Water & Wastewater
features
IO-Link
IP65 & 67
Heavy Duty
SS Threaded Orifice (0.8 mm)
Connection Type
G 1/4 B Male EN837
Accuracy
0.5% full scale
Output Signal
IO-Link v 1.1 (1 configurable output, PNP)
Electrical Connections
M12 x 1 (4-pin), Heavy-Duty
Operating Pressure Range
0 barg to 16 barg (0 psig to 232 psig)
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back