Skip to content Skip to navigation menu
PTI10 Intelligent Pressure Transmitter with IO-Link, 1/4″ NPT Male

PTI10-16BARG-2-56-2-25M-ST8

PTI10 Intelligent Pressure Transmitter with IO-Link, 1/4″ NPT Male
Item #122207401
  • NOSHOK PTI10-16barg-2-56-2-25M-ST8 Intelligent Pressure Transmitter with IO-Link
PTI10 Intelligent Pressure Transmitter with IO-Link, 1/4″ NPT Male
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NOSHOK PTI10-16barg-2-56-2-25M-ST8 Intelligent Pressure Transmitter with IO-Link

description

  • Intelligent Pressure Transmitter IO Link, 0 to 16 bar gauge, ±0.5% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, one switching output (PNP), IO-Link 1.1, 1/4 NPT male, metallic M12 x 1 4 pin, integral orifice

applications

  • Hydraulics & Pneumatics
  • Automation Engineering
  • Pumps & Compressors
  • Water & Wastewater

features

  • IO-Link
  • IP65 & 67
  • Heavy Duty
  • SS Threaded Orifice (0.8 mm)
Accuracy 0.5% full scale
Connection Type 1/4″ NPT Male
Output Signal IO-Link v 1.1 (1 configurable output, PNP)
Operating Pressure Range 0 barg to 16 barg (0 psig to 232 psig)
Electrical Connections M12 x 1 (4-pin), Heavy-Duty
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison