Skip to content Skip to navigation menu
PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/2 B Male EN837

PTI10-1BARA-1-54-83-25M

PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/2 B Male EN837
Item #122207479
  • NOSHOK PTI10-1bara-1-54-83-25M Intelligent Pressure Transmitter with IO-Link
PTI10 Intelligent Pressure Transmitter with IO-Link, G 1/2 B Male EN837
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NOSHOK PTI10-1bara-1-54-83-25M Intelligent Pressure Transmitter with IO-Link

description

  • Intelligent Pressure Transmitter IO Link, 0 to 1 bar absolute, ±1.0% of span, non-linearity best fit straight line per IEC 61298-2 at reference conditions, two switching output (PNP), IO-Link 1.1, G1/2 Male EN-837, metallic M12 x 1 4 pin

applications

  • Hydraulics & Pneumatics
  • Automation Engineering
  • Pumps & Compressors
  • Water & Wastewater

features

  • IO-Link
  • IP65 & 67
  • Heavy Duty
Accuracy 1.0% full scale
Output Signal IO-Link v 1.1 (2 configurable outputs, PNP)
Connection Type G 1/2 B Male EN837
Operating Pressure Range 0 bara to 1 bara (0 psia to 14.5 psia)
Electrical Connections M12 x 1 (4-pin), Heavy-Duty
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison